Skip to Main Content
customer-service Help

4.8x52x4.8x86 2FL 118° 4 Facet Point Drill

  • Zoro #: G000660447
  • Mfr #: 701-042
Mastercut Tool Corp. 4.8x52x4.8x86 2FL 118° 4 Facet Point Drill 701-042
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$32.17
  • Number of Flutes: 2
  • Point Angle: 118°
  • Finish: Uncoated
See full product details
Orders over $75 ship free.

Mastercut Tool Corp. #701-042 Specifications

  • Zoro #: G000660447
  • Mfr #: 701-042
  • Number of Flutes: 2
  • Point Angle: 118°
  • Finish: Uncoated
  • Dimension: Metric
  • System of Measurement: Metric
  • End Face: Drill Point
  • Single End Double End: Single End
  • OD (Decimal): 0.189
  • LOC (Decimal): 2.047
  • SHK (Decimal): 0.189
  • OAL (Decimal): 3.386
  • OD (Metric): 4.8
  • LOC (Metric): 52
  • SHK (Metric): 4.8
  • OAL (Metric): 86
  • OD (Fractional): 4.8
  • LOC (Fractional): 52
  • SHK (Fractional): 4.8
  • OAL (Fractional): 86
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

4.8x52x4.8x86 2FL 118° 4 Facet Point Drill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #701-042