- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Drill Bits
- /
- Jobber Length Drill Bits
- /
- .4921x3x.4921x4-3/4 2FL 118° 4 Facet Point Drill
Mastercut Tool Corp.
.4921x3x.4921x4-3/4 2FL 118° 4 Facet Point Drill
- Zoro #: G900659664
- Mfr #: 601-298

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $85.25
Mastercut Tool Corp. #601-298 Specifications
- Zoro #: G900659664
- Mfr #: 601-298
- System of Measurement: Imperial
- Finish: Uncoated
- Point Angle: 118°
- Number of Flutes: 2
- Dimension: Imperial
- End Face: Drill Point
- Single End Double End: Single End
- OD (Decimal): 0.4921
- LOC (Decimal): 3
- SHK (Decimal): 0.4921
- OAL (Decimal): 4.75
- OD (Metric): 12.499
- LOC (Metric): 76.2
- SHK (Metric): 12.499
- OAL (Metric): 120.65
- OD (Fractional): .4921
- LOC (Fractional): 3
- SHK (Fractional): .4921
- OAL (Fractional): 4-3/4
- Country of Origin (subject to change): United States
Description
.4921x3x.4921x4-3/4 2FL 118° 4 Facet Point Drill
Technical Guides
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mastercut Tool Corp. #601-298
Explore more
- MASTERCUT TOOL CORP. 6.9x69x6.9x109 2FL 118° 4 Facet Point Drill, PowerT 701-084-2
- MASTERCUT TOOL CORP. 3.3x36x3.3x65 2FL 118° 4 Facet Point Drill, PowerA 701-012-1
- MASTERCUT TOOL CORP. 68 .0310x5/16x.0310x1-1/4 2FL 118° 4 Facet Point Drill 601-006
- MASTERCUT TOOL CORP. 5/32x1-3/8x5/32x2-1/2 2FL 118° 4 Facet Point Drill 601-126
- MASTERCUT TOOL CORP. .3937x2-7/8x.3937x4-1/2 3FL 130° High Performance Point Drill 601-670
- MASTERCUT TOOL CORP. 4.5x47x4.5x80 2FL 118° 4 Facet Point Drill, PowerT 701-036-2
- WIDIA 35/64" Carbide 140 Deg. Jobber Length Drill Bit TDS453A13891
- KODIAK CUTTING TOOLS #17 Jobber Length Drill Oxided 118 Deg. Pt 5405290
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 2.10mm 45812
- WALTER SURFACE TECHNOLOGIES 29/64" 135 Deg. Jobber Length Drill Bit 01A529
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 27/64 C22507
- Mastercut Tool Corp. Drill Bits