Skip to Main Content
customer-service Help
Mastercut Tool Corp.

4x8x4x50 5FL 1.00mm Corner Radius 45° Helix HY5, PowerA

Mastercut Tool Corp. 4x8x4x50 5FL 1.00mm Corner Radius 45° Helix HY5,  PowerA 547-413-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.25
  • Single End Double End: Single End
  • OD (Decimal): 0.1575
  • LOC (Decimal): 0.315
See full product details
Orders over $75 ship free.
Total: $29.25

Mastercut Tool Corp. #547-413-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.1575
  • LOC (Decimal): 0.315
  • SHK (Decimal): 0.1575
  • OAL (Decimal): 1.969
  • OD (Metric): 4
  • LOC (Metric): 8
  • SHK (Metric): 4
  • OAL (Metric): 50
  • OD (Fractional): 4
  • LOC (Fractional): 8
  • SHK (Fractional): 4
  • OAL (Fractional): 50
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

4x8x4x50 5FL 1.00mm Corner Radius 45° Helix HY5, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #547-413-1