Skip to Main Content
customer-service Help
Mastercut Tool Corp.

5/16x1/2x5/16x2 5FL .015 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR

Mastercut Tool Corp. 5/16x1/2x5/16x2 5FL .015 Corner Radius 45° Helix Ultra HY5 with Flat,  PowerNR 458-451W-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$46.93
  • Single End Double End: Single End
  • OD (Decimal): 0.3125
  • LOC (Decimal): 0.5
See full product details
Orders over $75 ship free.
Total: $46.93

Mastercut Tool Corp. #458-451W-8 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.3125
  • LOC (Decimal): 0.5
  • SHK (Decimal): 0.3125
  • OAL (Decimal): 2
  • OD (Metric): 7.938
  • LOC (Metric): 12.7
  • SHK (Metric): 7.938
  • OAL (Metric): 50.8
  • OD (Fractional): 5/16
  • LOC (Fractional): 1/2
  • SHK (Fractional): 5/16
  • OAL (Fractional): 2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

5/16x1/2x5/16x2 5FL .015 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #458-451W-8