Skip to Main Content
customer-service Help
Mastercut Tool Corp.

5/16x13/16x5/16x2-1/2 5FL .020 Corner Radius 45° Helix HY5 W/Flat, PowerA

Mastercut Tool Corp. 5/16x13/16x5/16x2-1/2 5FL .020 Corner Radius 45° Helix HY5 W/Flat,  PowerA 445-432W-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$50.13
  • Single End Double End: Single End
  • OD (Decimal): 0.3125
  • LOC (Decimal): 0.813
See full product details
Orders over $75 ship free.
Total: $50.13

Mastercut Tool Corp. #445-432W-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.3125
  • LOC (Decimal): 0.813
  • SHK (Decimal): 0.3125
  • OAL (Decimal): 2.5
  • OD (Metric): 7.938
  • LOC (Metric): 20.638
  • SHK (Metric): 7.938
  • OAL (Metric): 63.5
  • OD (Fractional): 5/16
  • LOC (Fractional): 13/16
  • SHK (Fractional): 5/16
  • OAL (Fractional): 2-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

5/16x13/16x5/16x2-1/2 5FL .020 Corner Radius 45° Helix HY5 W/Flat, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #445-432W-1