Skip to Main Content
customer-service Help
Mastercut Tool Corp.

5/16x3/4x1/4x2-1/2 22° Included Pointed Cone Diamond Cut, PowerZ

Mastercut Tool Corp. 5/16x3/4x1/4x2-1/2 22° Included Pointed Cone Diamond Cut,  PowerZ SM-3BDM-4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$35.10
  • Shape: SM
  • Finish: PowerZ
  • System Of Measurement: Imperial
See full product details
Orders over $75 ship free.
Total: $35.10

Mastercut Tool Corp. #SM-3BDM-4 Specifications

  • Shape: SM
  • Finish: PowerZ
  • System Of Measurement: Imperial
  • OD (Decimal): 0.3125
  • Cut Type: Diamond Cut
  • Bur Angle: 22°
  • SHK (Decimal): 0.25
  • Single End Double End: Single End
  • LOC (Decimal): 0.75
  • OAL (Decimal): 2.5
  • OD (Metric): 7.938
  • LOC (Metric): 19.05
  • SHK (Metric): 6.35
  • OAL (Metric): 63.5
  • OD (Fractional): 5/16
  • LOC (Fractional): 3/4
  • SHK (Fractional): 1/4
  • OAL (Fractional): 2-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

5/16x3/4x1/4x2-1/2 22° Included Pointed Cone Diamond Cut, PowerZ

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SM-3BDM-4