Skip to Main Content
customer-service Help
Mastercut Tool Corp.

5/16x7/8x5/16x2-1/2 6FL .012 Corner Radius 45° Helix Eccentric Relief Endmill

Mastercut Tool Corp. 5/16x7/8x5/16x2-1/2 6FL .012 Corner Radius 45° Helix Eccentric Relief Endmill 411-210
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$45.13
  • Single End Double End: Single End
  • OD (Decimal): 0.3125
  • LOC (Decimal): 0.875
See full product details
Orders over $75 ship free.
Total: $45.13

Mastercut Tool Corp. #411-210 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.3125
  • LOC (Decimal): 0.875
  • SHK (Decimal): 0.3125
  • OAL (Decimal): 2.5
  • OD (Metric): 7.938
  • LOC (Metric): 22.225
  • SHK (Metric): 7.938
  • OAL (Metric): 63.5
  • OD (Fractional): 5/16
  • LOC (Fractional): 7/8
  • SHK (Fractional): 5/16
  • OAL (Fractional): 2-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

5/16x7/8x5/16x2-1/2 6FL .012 Corner Radius 45° Helix Eccentric Relief Endmill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #411-210