Skip to Main Content
customer-service Help
Mastercut Tool Corp.

.5787x3.267x.6299x5.23 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA

Mastercut Tool Corp. .5787x3.267x.6299x5.23 2FL 140° Point 30° Helix Hurricane Coolant Through Drill,  PowerA 651-808-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$265.52
  • Single End Double End: Single End
  • OD (Decimal): 0.5787
  • LOC (Decimal): 3.267
See full product details
This item ships free.
Total: $265.52

Mastercut Tool Corp. #651-808-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.5787
  • LOC (Decimal): 3.267
  • SHK (Decimal): 0.6299
  • OAL (Decimal): 5.23
  • OD (Metric): 14.699
  • LOC (Metric): 82.982
  • SHK (Metric): 16
  • OAL (Metric): 132.842
  • OD (Fractional): .5787
  • LOC (Fractional): 3.267
  • SHK (Fractional): .6299
  • OAL (Fractional): 5.23
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.5787x3.267x.6299x5.23 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #651-808-1