Skip to Main Content
customer-service Help

5/8x1-1/4x5/8x3-1/2 2FL Square 55° High Helix Alumazip

Mastercut Tool Corp. 5/8x1-1/4x5/8x3-1/2 2FL Square 55° High Helix Alumazip 428-218
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$112.24
  • Number of Flutes: 2
  • Single End Double End: Single End
  • OD (Decimal): 0.625
See full product details
This item ships free.

Mastercut Tool Corp. #428-218 Specifications

  • Number of Flutes: 2
  • Single End Double End: Single End
  • OD (Decimal): 0.625
  • LOC (Decimal): 1.25
  • SHK (Decimal): 0.625
  • OAL (Decimal): 3.5
  • OD (Metric): 15.875
  • LOC (Metric): 31.75
  • SHK (Metric): 15.875
  • OAL (Metric): 88.9
  • OD (Fractional): 5/8
  • LOC (Fractional): 1-1/4
  • SHK (Fractional): 5/8
  • OAL (Fractional): 3-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

5/8x1-1/4x5/8x3-1/2 2FL Square 55° High Helix Alumazip

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #428-218