Mastercut Tool
5/8x1-1/4x5/8x3-1/2 5FL .060 Corner Radius 45° Helix HY5, PowerNR
Mfr # 445-495-8
Zoro # G700605601
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.625
- LOC (Decimal) 1.25
- SHK (Decimal) 0.625
- OAL (Decimal) 3.5
Explore More Products
- MASTERCUT TOOL 25x70x25x150 5FL 3.00mm Corner Radius 45° Helix HY5, PowerNR 546-517-8
- MASTERCUT TOOL 3/4x1-1/2x3/4x4 5FL .125 Corner Radius 45° Helix HY5 W/Flat, PowerNR 445-507W-8
- MASTERCUT TOOL 10x22x10x70 5FL 3.00mm Corner Radius 45° Helix HY5 W/Flat, PowerA 545-487W-1
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4x0.03CR C80572
- M.A. FORD 3/4 X1-1/2 X 4 .030R 9Fl 38075014AX
- ZORO SELECT Carbide End Mill, 3-1/2 in, GM58FS5 GM58FS5
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius GXMG5-808-S-TICN
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x1-5/8x4 C80445
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 1/4", Number of Flutes: 5 VXMG5T-404-R015S
- MELIN TOOL CO End Mill, Carbide HP, 3/8"x1, End Mill Style: Radius VXMG5-1212-R030
- MICRO 100 Corner Radius End Mill, Carbide, 63.00mm L VHMM-030-5K
- Mastercut Tool High Performance Carbide End Mills