Skip to Main Content
customer-service Help
Mastercut Tool Corp.

5/8x1-1/4x5/8x3-1/2 6FL .068 Corner Radius 45° Helix Eccentric Relief Endmill, PowerA

Mastercut Tool Corp. 5/8x1-1/4x5/8x3-1/2 6FL .068 Corner Radius 45° Helix Eccentric Relief Endmill,  PowerA 411-501-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$176.84
  • Single End Double End: Single End
  • OD (Decimal): 0.625
  • LOC (Decimal): 1.25
See full product details
This item ships free.
Total: $176.84

Mastercut Tool Corp. #411-501-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.625
  • LOC (Decimal): 1.25
  • SHK (Decimal): 0.625
  • OAL (Decimal): 3.5
  • OD (Metric): 15.875
  • LOC (Metric): 31.75
  • SHK (Metric): 15.875
  • OAL (Metric): 88.9
  • OD (Fractional): 5/8
  • LOC (Fractional): 1-1/4
  • SHK (Fractional): 5/8
  • OAL (Fractional): 3-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

5/8x1-1/4x5/8x3-1/2 6FL .068 Corner Radius 45° Helix Eccentric Relief Endmill, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #411-501-1