Mastercut Tool
5/8x2-1/4x5/8x5 5FL .090 Corner Radius 45° Helix HY5, PowerA
Mfr # 446-446-1
Zoro # G900593821
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.625
- LOC (Decimal) 2.25
- SHK (Decimal) 0.625
- OAL (Decimal) 5
Explore More Products
- MASTERCUT TOOL 16x56x16x150 5FL 0.75mm Corner Radius Multi-Helix Long V5 No Flat, PowerN 509-482-5
- MASTERCUT TOOL 18x36x18x100 5FL 4.00 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR 556-528W-8
- MASTERCUT TOOL 5/16x1/2x5/16x2 5FL .045 Corner Radius 45° Helix HY5 W/Flat, PowerA 447-454W-1
- MELIN TOOL CO Carbide End Mill, 3/4" x 1-1/2", Number of Flutes: 9 VXMG9-2424-R030
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R-TA AP/MAX 3/16x3/16x3/8x2 C80525
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill 27818722B
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4x0.03CR C80572
- M.A. FORD Xt Endmill Endmill 3/8X1X.060 27837516B
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 5/8", Finish: nACRo VXMG5T-606-R015
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/8 17812510A
- OSG Carbide End Mill, VG541, 3/16 D, 5/8 Cut L VG541-1874
- Mastercut Tool End Mills