Skip to Main Content
customer-service Help
Mastercut Tool Corp.

5/8x2-1/4x5/8x5 5FL Square 45° Helix Ultra HY5 with Flat, PowerN

Mastercut Tool Corp. 5/8x2-1/4x5/8x5 5FL Square 45° Helix Ultra HY5 with Flat,  PowerN 457-010W-5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$280.63
  • Single End Double End: Single End
  • OD (Decimal): 0.625
  • LOC (Decimal): 2.25
See full product details
This item ships free.
Total: $280.63

Mastercut Tool Corp. #457-010W-5 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.625
  • LOC (Decimal): 2.25
  • SHK (Decimal): 0.625
  • OAL (Decimal): 5
  • OD (Metric): 15.875
  • LOC (Metric): 57.15
  • SHK (Metric): 15.875
  • OAL (Metric): 127
  • OD (Fractional): 5/8
  • LOC (Fractional): 2-1/4
  • SHK (Fractional): 5/8
  • OAL (Fractional): 5
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

5/8x2-1/4x5/8x5 5FL Square 45° Helix Ultra HY5 with Flat, PowerN

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #457-010W-5