Skip to Main Content
customer-service Help
Mastercut Tool Corp.

5/8x3/4x5/8x3 5FL .015 Corner Radius 45° Helix Ultra HY5, PowerN

Mastercut Tool Corp. 5/8x3/4x5/8x3 5FL .015 Corner Radius 45° Helix Ultra HY5,  PowerN 458-491-5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$157.37
  • Single End Double End: Single End
  • OD (Decimal): 0.625
  • LOC (Decimal): 0.75
See full product details
This item ships free.
Total: $157.37

Mastercut Tool Corp. #458-491-5 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.625
  • LOC (Decimal): 0.75
  • SHK (Decimal): 0.625
  • OAL (Decimal): 3
  • OD (Metric): 15.875
  • LOC (Metric): 19.05
  • SHK (Metric): 15.875
  • OAL (Metric): 76.2
  • OD (Fractional): 5/8
  • LOC (Fractional): 3/4
  • SHK (Fractional): 5/8
  • OAL (Fractional): 3
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

5/8x3/4x5/8x3 5FL .015 Corner Radius 45° Helix Ultra HY5, PowerN

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #458-491-5