5/8x3/4x5/8x3 5FL .045 Corner Radius 45 Degree Helix HY5 W/Flat, PowerA

  • Mfr # 447-494W-1

  • Zoro # G900608822


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.625
LOC (Decimal)
0.75
SHK (Decimal)
0.625
OAL (Decimal)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447-494W-1
Zoro #
G900608822
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.625
LOC (Decimal)
0.75
SHK (Decimal)
0.625
OAL (Decimal)
3
OD (Metric)
15.875
LOC (Metric)
19.05
SHK (Metric)
15.875
OAL (Metric)
76.2
OD (Fractional)
5/8
LOC (Fractional)
3/4
SHK (Fractional)
5/8
OAL (Fractional)
3

Description

5/8x3/4x5/8x3 5FL .045 Corner Radius 45 Helix HY5 W/Flat, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.