Skip to Main Content
customer-service Help

5/8x5/16x1/4x2-15/64 90° Included Cone Alumacut, PowerA

Mastercut Tool Corp. 5/8x5/16x1/4x2-15/64 90° Included Cone Alumacut,  PowerA SK-6FM-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$56.52
  • Shape: SK
  • Finish: PowerA
  • System Of Measurement: Imperial
See full product details
Orders over $75 ship free.
Total: $56.52

Mastercut Tool Corp. #SK-6FM-1 Specifications

  • Shape: SK
  • Finish: PowerA
  • System Of Measurement: Imperial
  • OD (Decimal): 0.625
  • Cut Type: Alumacut
  • Bur Angle: 90°
  • SHK (Decimal): 0.25
  • LOC (Decimal): 0.313
  • Single End Double End: Single End
  • OD (Metric): 15.875
  • OAL (Decimal): 2.063
  • LOC (Metric): 7.938
  • OD (Fractional): 5/8
  • SHK (Metric): 6.35
  • OAL (Metric): 52.388
  • LOC (Fractional): 5/16
  • SHK (Fractional): 1/4
  • OAL (Fractional): 2-15/64
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

5/8x5/16x1/4x2-15/64 90° Included Cone Alumacut, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SK-6FM-1