Skip to Main Content
customer-service Help
Mastercut Tool Corp.

5x10x5x50 5FL Square 45° Helix Ultra HY5, PowerN

Mastercut Tool Corp. 5x10x5x50 5FL Square 45° Helix Ultra HY5,  PowerN 558-006-5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.01
  • Single End Double End: Single End
  • OD (Decimal): 0.1969
  • LOC (Decimal): 0.394
See full product details
Orders over $75 ship free.
Total: $29.01

Mastercut Tool Corp. #558-006-5 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.1969
  • LOC (Decimal): 0.394
  • SHK (Decimal): 0.1969
  • OAL (Decimal): 1.969
  • OD (Metric): 5
  • LOC (Metric): 10
  • SHK (Metric): 5
  • OAL (Metric): 50
  • OD (Fractional): 5
  • LOC (Fractional): 10
  • SHK (Fractional): 5
  • OAL (Fractional): 50
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

5x10x5x50 5FL Square 45° Helix Ultra HY5, PowerN

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #558-006-5