Mastercut Tool
5x19x5x50 2FL 0.5mm Corner Radius 55° High Helix Alumazip
Mfr # 528-621
Zoro # G800610864
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.1969
- LOC (Decimal) 0.748
- SHK (Decimal) 0.1969
Explore More Products
- MASTERCUT TOOL 5x5x6x75 2FL 0.5mm Corner Radius 40° Helix Short Flute Endmill, 4.5mm Neck Diameter, 20mm Reach Length 536-010
- MASTERCUT TOOL 9/16x1-1/4x9/16x3 2FL .090 Corner Radius Aluminum Xtreme Chipbreaker Endmill 417-526
- MASTERCUT TOOL 3/16x3/4x3/16x2-1/2 2FL .015 Corner Radius Long Aluminum Xtreme Chipbreaker Endmill 418-431
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L MEF-062-350-010
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 3/8x3/8x1-1/2x4 C60490
- OSG Carbide End Mill, HP421, 1/16 D, 3/16 Cut L HP421-0625
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L 402-3438
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L MEF-047-071-005K
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length MEF-075-250-015K
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/8"x3/8"x3/8"x3" C60172
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L MEF-060-090-015
- Mastercut Tool High Performance Carbide 2-Flute End Mills