Skip to Main Content
customer-service Help

5x20x5x75 5FL 0.25mm Corner Radius 45° Helix HY5 W/Flat, PowerA

Mastercut Tool Corp. 5x20x5x75 5FL 0.25mm Corner Radius 45° Helix HY5 W/Flat,  PowerA 546-420W-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$51.67
  • Single End Double End: Single End
  • OD (Decimal): 0.1969
  • LOC (Decimal): 0.787
See full product details
Orders over $75 ship free.
Total: $51.67

Mastercut Tool Corp. #546-420W-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.1969
  • LOC (Decimal): 0.787
  • SHK (Decimal): 0.1969
  • OAL (Decimal): 2.953
  • OD (Metric): 5
  • LOC (Metric): 20
  • SHK (Metric): 5
  • OAL (Metric): 75
  • OD (Fractional): 5
  • LOC (Fractional): 20
  • SHK (Fractional): 5
  • OAL (Fractional): 75
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

5x20x5x75 5FL 0.25mm Corner Radius 45° Helix HY5 W/Flat, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #546-420W-1