Skip to Main Content
customer-service Help
Mastercut Tool Corp.

6.1x63x6.1x101 2FL 118° 4 Facet Point Drill, PowerT

Mastercut Tool Corp. 6.1x63x6.1x101 2FL 118° 4 Facet Point Drill,  PowerT 701-068-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$47.84
  • Number of Flutes: 2
  • Finish: PowerT
  • Point Angle: 118°
See full product details
Orders over $75 ship free.
Total: $47.84

Mastercut Tool Corp. #701-068-2 Specifications

  • Number of Flutes: 2
  • Finish: PowerT
  • Point Angle: 118°
  • Dimension: Metric
  • System of Measurement: Metric
  • End Face: Drill Point
  • Single End Double End: Single End
  • OD (Decimal): 0.2402
  • LOC (Decimal): 2.48
  • SHK (Decimal): 0.2402
  • OAL (Decimal): 3.976
  • OD (Metric): 6.1
  • LOC (Metric): 63
  • SHK (Metric): 6.1
  • OAL (Metric): 101
  • OD (Fractional): 6.1
  • LOC (Fractional): 63
  • SHK (Fractional): 6.1
  • OAL (Fractional): 101
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

6.1x63x6.1x101 2FL 118° 4 Facet Point Drill, PowerT

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #701-068-2