customer-service Help
Mastercut Tool Corp.

6.2x63x6.2x101 2FL 118° 4 Facet Point Drill

Mastercut Tool Corp. 6.2x63x6.2x101 2FL 118° 4 Facet Point Drill 701-070
Tap to zoom
Hover or click to zoom
$46.37
  • System of Measurement: Metric
  • Point Angle: 118°
  • Number of Flutes: 2
See full product details
Orders over $75 ship free.

Total: $46.37

Mastercut Tool Corp. #701-070 Specifications

  • System of Measurement: Metric
  • Finish: Uncoated
  • Point Angle: 118°
  • Number of Flutes: 2
  • Dimension: Metric
  • End Face: Drill Point
  • Single End Double End: Single End
  • OD (Decimal): 0.2441
  • LOC (Decimal): 2.48
  • SHK (Decimal): 0.2441
  • OAL (Decimal): 3.976
  • OD (Metric): 6.2
  • LOC (Metric): 63
  • SHK (Metric): 6.2
  • OAL (Metric): 101
  • OD (Fractional): 6.2
  • LOC (Fractional): 63
  • SHK (Fractional): 6.2
  • OAL (Fractional): 101
  • Country of Origin (subject to change): United States

Description

6.2x63x6.2x101 2FL 118° 4 Facet Point Drill

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #701-070