Mastercut Tool
6.3x6x3x44 10° Inverted Cone Chipbreaker, PowerZ
Mfr # SN-51MMCB-4
Zoro # G500593030
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SN
- Finish PowerZ
- System Of Measurement Metric
- OD (Decimal) 0.248
- Bur Angle 10°
Explore More Products
- MASTERCUT TOOL 11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut SG-5SC
- MASTERCUT TOOL 01200 3/8x3/4x1/4x2-1/2 Cylinder No Endcut Doublecut SA-3DC
- MASTERCUT TOOL 1/8x1x1/8x2 Tile Cutting Bit TC1D
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerA 22000-1
- MASTERCUT TOOL 01602 1/2x1x1/4x2-3/4 Cylinder No Endcut Alumacut SA-5FM
- MASTERCUT TOOL 10100 1/2x1x1/4x2-3/4 Radius Tree Doublecut SF-5DC
- MASTERCUT TOOL 3/8x1-1/16x1/4x7-13/64 14° Included Radius Cone Alumacut, PowerZ SL-3L6FM-4
- MASTERCUT TOOL M09232 3x12.7x3x75 Radius Tree Alumacut SF-42MML3FM
- MASTERCUT TOOL 1/4x5/8x1/4x2 Cylinder Endcut Chipbreaker, PowerT SB-1CB-2
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack 45623
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank 310-002707
- Mastercut Tool Carbide Burs