customer-service Help
Mastercut Tool Corp.

6.4x63x6.4x101 2FL 118° 4 Facet Point Drill, PowerA

Mastercut Tool Corp. 6.4x63x6.4x101 2FL 118° 4 Facet Point Drill,  PowerA 701-074-1
Hover or click to zoom Tap to zoom
$41.00
  • System of Measurement: Metric
  • Point Angle: 118°
  • Number of Flutes: 2
See full product details
Orders over $75 ship free.

Total: $41.00

Mastercut Tool Corp. #701-074-1 Specifications

  • System of Measurement: Metric
  • Finish: PowerA
  • Point Angle: 118°
  • Number of Flutes: 2
  • Dimension: Metric
  • End Face: Drill Point
  • Single End Double End: Single End
  • OD (Decimal): 0.252
  • LOC (Decimal): 2.48
  • SHK (Decimal): 0.252
  • OAL (Decimal): 3.976
  • OD (Metric): 6.4
  • LOC (Metric): 63
  • SHK (Metric): 6.4
  • OAL (Metric): 101
  • OD (Fractional): 6.4
  • LOC (Fractional): 63
  • SHK (Fractional): 6.4
  • OAL (Fractional): 101
  • Country of Origin (subject to change): United States

Description

6.4x63x6.4x101 2FL 118° 4 Facet Point Drill, PowerA

Restrictions and Compliance

Reviews of Mastercut Tool Corp. #701-074-1