Mastercut Tool
6.4x63x6.4x101 2FL 118° 4 Facet Point Drill, PowerT
Mfr # 701-074-2
Zoro # G500659934
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Finish PowerT
- Point Angle 118°
- Number of Flutes 2
- Dimension Metric
Explore More Products
- MASTERCUT TOOL 41 .0960x1x.0960x2 2FL 118° 4 Facet Point Drill 601-076
- MASTERCUT TOOL 42 .0935x1x.0935x2 2FL 118° 4 Facet Point Drill 601-072
- MASTERCUT TOOL 38 .1015x1-1/4x.1015x2-1/4 2FL 118° 4 Facet Point Drill, PowerA 601-084-1
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-3160
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #28 C22682
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 9.60mm 45338
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5% (M35) RHS/RHC #8 47742
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #38 42108
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 2.60mm C70073
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7.50mm C74014
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11.50mm C74022
- Mastercut Tool Drill Bits