Mastercut Tool
6.6x63x6.6x101 2FL 118° 4 Facet Point Drill, PowerT
Mfr # 701-078-2
Zoro # G600660137
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Finish PowerT
- Point Angle 118°
- Number of Flutes 2
- Dimension Metric
Explore More Products
- MASTERCUT TOOL 1/32x5/16x1/32x1-1/4 2FL 118° 4 Facet Point Drill, PowerA 601-008-1
- MASTERCUT TOOL .0591x3/4x.0591x1-1/2 2FL 118° 4 Facet Point Drill 601-042
- MASTERCUT TOOL 5.2x52x5.2x86 2FL 118° 4 Facet Point Drill, PowerA 701-050-1
- WESTWARD 31/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDF4
- WESTWARD 1.65mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLK7
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.20mm 46459
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 21/64 45621
- DRILL AMERICA 15/64in Cobalt Quick Change Hex Shank Drill Bit COHEX15/64
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.00mm 47283
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 4.20mm 46466
- ZORO SELECT #61 Carbide TiALN 118 Deg. Jobber Length Drill Bit 450-300390B
- Mastercut Tool Jobber Length Drill Bits