Skip to Main Content
customer-service Help
Mastercut Tool Corp.

6.8x69x6.8x109 2FL 118° 4 Facet Point Drill, PowerA

Mastercut Tool Corp. 6.8x69x6.8x109 2FL 118° 4 Facet Point Drill,  PowerA 701-082-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$59.20
  • Finish: PowerA
  • Point Angle: 118°
  • Number of Flutes: 2
See full product details
Orders over $75 ship free.
Total: $59.20

Mastercut Tool Corp. #701-082-1 Specifications

  • Finish: PowerA
  • Point Angle: 118°
  • Number of Flutes: 2
  • Dimension: Metric
  • System of Measurement: Metric
  • End Face: Drill Point
  • Single End Double End: Single End
  • OD (Decimal): 0.2677
  • LOC (Decimal): 2.717
  • SHK (Decimal): 0.2677
  • OAL (Decimal): 4.291
  • OD (Metric): 6.8
  • LOC (Metric): 69
  • SHK (Metric): 6.8
  • OAL (Metric): 109
  • OD (Fractional): 6.8
  • LOC (Fractional): 69
  • SHK (Fractional): 6.8
  • OAL (Fractional): 109
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

6.8x69x6.8x109 2FL 118° 4 Facet Point Drill, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #701-082-1