Mastercut Tool
6x12x6x50 5FL 2.00mm Corner Radius 45° Helix HY5 W/Flat, PowerNR
Mfr # 547-436W-8
Zoro # G400610684
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2362
- LOC (Decimal) 0.472
- SHK (Decimal) 0.2362
- OAL (Decimal) 1.969
Explore More Products
- MASTERCUT TOOL 18x56x18x150 5FL 3.00 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN 557-497W-5
- MASTERCUT TOOL 12x16x12x63 5FL 1.25 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN 558-474W-5
- MASTERCUT TOOL 3x6x3x38 5FL 0.75mm Corner Radius 45° Helix HY5, PowerNR 547-403-8
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 17831212A
- CLEVELAND 5-Flute Carbide High-Perf Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 5/8x5/8x3/4x3 C60576
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 1/4", Number of Flutes: 5 VXMG5T-404-R015S
- M.A. FORD Xt Endmill 5/8X2-5/8X5 - .120Cr 27862548B
- M.A. FORD Xt Endmill 3/4X1-5/8X4 - .030Cr 27875024B
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 17825004A
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 1/2x1/2x5/8x2-1/2 C60440
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x1-5/8x4 C80445
- Mastercut Tool High Performance Carbide End Mills