Mastercut Tool Corp.
6x19x6x63 2FL 1mm Corner Radius 55° High Helix Alumazip
- Zoro #: G700610988
- Mfr #: 528-633

Tap to zoom
Hover or click to zoom
$51.17
- Number of Flutes: 2
- Single End Double End: Single End
- OD (Decimal): 0.2362
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $51.17
Mastercut Tool Corp. #528-633 Specifications
- Zoro #: G700610988
- Mfr #: 528-633
- Number of Flutes: 2
- Single End Double End: Single End
- OD (Decimal): 0.2362
- LOC (Decimal): 0.748
- SHK (Decimal): 0.2362
- OAL (Decimal): 2.48
- OD (Metric): 6
- LOC (Metric): 19
- SHK (Metric): 6
- OAL (Metric): 63
- OD (Fractional): 6
- LOC (Fractional): 19
- SHK (Fractional): 6
- OAL (Fractional): 63
- Country of Origin (subject to change): United States
Description
6x19x6x63 2FL 1mm Corner Radius 55° High Helix Alumazip
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No