customer-service Help
Mastercut Tool Corp.

6x25x6x75 5FL 0.50mm Corner Radius 45° Helix HY5 W/Flat, PowerA

Mastercut Tool Corp. 6x25x6x75 5FL 0.50mm Corner Radius 45° Helix HY5 W/Flat,  PowerA 546-431W-1
Tap to zoom
Hover or click to zoom
$69.06
  • Single End Double End: Single End
  • OD (Decimal): 0.2362
  • LOC (Decimal): 0.984
See full product details
Orders over $75 ship free.

Total: $69.06

Mastercut Tool Corp. #546-431W-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.2362
  • LOC (Decimal): 0.984
  • SHK (Decimal): 0.2362
  • OAL (Decimal): 2.953
  • OD (Metric): 6
  • LOC (Metric): 25
  • SHK (Metric): 6
  • OAL (Metric): 75
  • OD (Fractional): 6
  • LOC (Fractional): 25
  • SHK (Fractional): 6
  • OAL (Fractional): 75
  • Country of Origin (subject to change): United States

Description

6x25x6x75 5FL 0.50mm Corner Radius 45° Helix HY5 W/Flat, PowerA

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #546-431W-1