Skip to Main Content
customer-service Help

6x8x6x100 2FL Ball 50° Helix Short Flute Endmill, 5mm Neck Diameter, 20mm Reach

  • Zoro #: G000615911
  • Mfr #: 535-010
Mastercut Tool Corp. 6x8x6x100 2FL Ball 50° Helix Short Flute Endmill,  5mm Neck Diameter,  20mm Reach 535-010
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$66.79
  • Number of Flutes: 2
  • Single End Double End: Single End
  • OD (Decimal): 0.2362
See full product details
Orders over $75 ship free.

Mastercut Tool Corp. #535-010 Specifications

  • Zoro #: G000615911
  • Mfr #: 535-010
  • Number of Flutes: 2
  • Single End Double End: Single End
  • OD (Decimal): 0.2362
  • LOC (Decimal): 0.315
  • SHK (Decimal): 0.2362
  • OAL (Decimal): 3.937
  • OD (Metric): 6
  • LOC (Metric): 8
  • SHK (Metric): 6
  • OAL (Metric): 100
  • OD (Fractional): 6
  • LOC (Fractional): 8
  • SHK (Fractional): 6
  • OAL (Fractional): 100
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

6x8x6x100 2FL Ball 50° Helix Short Flute Endmill, 5mm Neck Diameter, 20mm Reach

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #535-010