Skip to Main Content
customer-service Help
Mastercut Tool Corp.

6x8x6x50 10° Inverted Cone Chipbreaker, PowerT

Mastercut Tool Corp. 6x8x6x50 10° Inverted Cone Chipbreaker,  PowerT SN-1MMCB-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.06
  • Shape: SN
  • Finish: PowerT
  • System Of Measurement: Metric
See full product details
Orders over $75 ship free.
Total: $25.06

Mastercut Tool Corp. #SN-1MMCB-2 Specifications

  • Shape: SN
  • Finish: PowerT
  • System Of Measurement: Metric
  • OD (Decimal): 0.2362
  • Cut Type: Chipbreaker Cut
  • Bur Angle: 10°
  • SHK (Decimal): 0.2362
  • Single End Double End: Single End
  • LOC (Decimal): 0.315
  • OAL (Decimal): 1.969
  • OD (Metric): 6
  • LOC (Metric): 8
  • SHK (Metric): 6
  • OAL (Metric): 50
  • OD (Fractional): 6
  • LOC (Fractional): 8
  • SHK (Fractional): 6
  • OAL (Fractional): 50
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

6x8x6x50 10° Inverted Cone Chipbreaker, PowerT

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #SN-1MMCB-2