Mastercut Tool Corp.
7 .2010x1-3/4x.2010x3 3FL 130° High Performance Point Drill
- Zoro #: G700660310
- Mfr #: 601-568

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $29.34
Mastercut Tool Corp. #601-568 Specifications
- Zoro #: G700660310
- Mfr #: 601-568
- Number of Flutes: 3
- Finish: Uncoated
- Point Angle: 130°
- Dimension: Imperial
- End Face: Drill Point
- System of Measurement: Imperial
- Single End Double End: Single End
- OD (Decimal): 0.201
- LOC (Decimal): 1.75
- SHK (Decimal): 0.201
- OAL (Decimal): 3
- OD (Metric): 5.105
- LOC (Metric): 44.45
- SHK (Metric): 5.105
- OAL (Metric): 76.2
- OD (Fractional): .2010
- LOC (Fractional): 1-3/4
- SHK (Fractional): .2010
- OAL (Fractional): 3
- Country of Origin (subject to change): United States
Description
7 .2010x1-3/4x.2010x3 3FL 130° High Performance Point Drill
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Mastercut Tool Corp. #601-568
Explore more
- Mastercut Tool Corp. 19/64x2-3/8x19/64x4 2FL 118° 4 Facet Point Drill, PowerA 601-228-1
- Mastercut Tool Corp. 4.1x22x4.1x55 3FL 130° Maximizer Point Drill DIN 6539 701-504
- Mastercut Tool Corp. 25/64x2-7/8x25/64x4-1/2 3FL 130° High Performance Point Drill 601-668
- Mastercut Tool Corp. 3.2x36x3.2x65 2FL 118° 4 Facet Point Drill, PowerA 701-010-1
- Mastercut Tool Corp. 6 .2040x1-3/4x.2040x3 3FL 130° High Performance Point Drill 601-572
- Mastercut Tool Corp. 5 .2055x1-3/4x.2055x3 2FL 118° 4 Facet Point Drill 601-174
- Mastercut Tool Corp. 4.9x52x4.9x86 2FL 118° 4 Facet Point Drill, PowerT 701-044-2
- Mastercut Tool Corp. 9.5x81x9.5x125 2FL 118° 4 Facet Point Drill 701-136
- Kodiak Cutting Tools 11.50mm Jobber Length Drill Oxided Metric 118 Deg. Pt 5516247
- Westward #60 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFP6
- Century Drill And Tool Economy S&D Drill Bit, 1-15/32 in. 47387
- Mastercut Tool Corp. Jobber Length Drill Bits