Skip to Main Content
customer-service Help

.7087x3.661x.7087x5.62 2FL 140° Point 30° Helix Hurricane Coolant Through Drill

Mastercut Tool Corp. .7087x3.661x.7087x5.62 2FL 140° Point 30° Helix Hurricane  Coolant Through Drill 651-828
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$325.06
  • Single End Double End: Single End
  • OD (Decimal): 0.7087
  • LOC (Decimal): 3.661
See full product details
This item ships free.
Total: $325.06

Mastercut Tool Corp. #651-828 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.7087
  • LOC (Decimal): 3.661
  • SHK (Decimal): 0.7087
  • OAL (Decimal): 5.62
  • OD (Metric): 18.001
  • LOC (Metric): 92.989
  • SHK (Metric): 18.001
  • OAL (Metric): 142.748
  • OD (Fractional): .7087
  • LOC (Fractional): 3.661
  • SHK (Fractional): .7087
  • OAL (Fractional): 5.62
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

.7087x3.661x.7087x5.62 2FL 140° Point 30° Helix Hurricane Coolant Through Drill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #651-828