Skip to Main Content
customer-service Help
Mastercut Tool Corp.

7/16x1x7/16x2-3/4 5FL .015 Corner Radius 45° Helix HY5 W/Flat, PowerNR

Mastercut Tool Corp. 7/16x1x7/16x2-3/4 5FL .015 Corner Radius 45° Helix HY5 W/Flat,  PowerNR 445-451W-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$78.16
  • Single End Double End: Single End
  • OD (Decimal): 0.4375
  • LOC (Decimal): 1
See full product details
This item ships free.
Total: $78.16

Mastercut Tool Corp. #445-451W-8 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.4375
  • LOC (Decimal): 1
  • SHK (Decimal): 0.4375
  • OAL (Decimal): 2.75
  • OD (Metric): 11.113
  • LOC (Metric): 25.4
  • SHK (Metric): 11.113
  • OAL (Metric): 69.85
  • OD (Fractional): 7/16
  • LOC (Fractional): 1
  • SHK (Fractional): 7/16
  • OAL (Fractional): 2-3/4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

7/16x1x7/16x2-3/4 5FL .015 Corner Radius 45° Helix HY5 W/Flat, PowerNR

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #445-451W-8