Mastercut Tool Corp.
7/16x5/8x7/16x2-1/2 5FL Square 45° Helix Ultra HY5 with Flat, PowerN
- Zoro #: G600610644
- Mfr #: 458-016W-5

Tap to zoom
Hover or click to zoom
$56.25
- Single End Double End: Single End
- OD (Decimal): 0.4375
- LOC (Decimal): 0.625
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $56.25
Mastercut Tool Corp. #458-016W-5 Specifications
- Zoro #: G600610644
- Mfr #: 458-016W-5
- Single End Double End: Single End
- OD (Decimal): 0.4375
- LOC (Decimal): 0.625
- SHK (Decimal): 0.4375
- OAL (Decimal): 2.5
- OD (Metric): 11.113
- LOC (Metric): 15.875
- SHK (Metric): 11.113
- OAL (Metric): 63.5
- OD (Fractional): 7/16
- LOC (Fractional): 5/8
- SHK (Fractional): 7/16
- OAL (Fractional): 2-1/2
- Country of Origin (subject to change): United States
Description
7/16x5/8x7/16x2-1/2 5FL Square 45° Helix Ultra HY5 with Flat, PowerN
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Mastercut Tool Corp. #458-016W-5
Explore more
- Mastercut Tool Corp. 3/4x1-5/8x3/4x4 5FL .020 Corner Radius Multi-Helix Ultra V5, PowerNR 453-512-8
- Mastercut Tool Corp. 3x20x3x65 5FL 0.25mm Corner Radius 45° Helix HY5 W/Flat, PowerA 546-400W-1
- Mastercut Tool Corp. 3/8x5/8x3/8x2 5FL .020 Corner Radius Multi-Helix Ultra V5, PowerN 455-462-5
- Mastercut Tool Corp. 1/4x1-1/8x1/4x3 5FL .015 Corner Radius 45° Helix HY5 W/Flat, PowerA 446-401W-1
- Mastercut Tool Corp. 6x25x6x75 5FL 2.00mm Corner Radius 45° Helix HY5, PowerNR 546-436-8
- Mastercut Tool Corp. 1x3x1x6 5FL .050 Corner Radius Multi-Helix V5 With Flat, PowerN 409-804W-5
- Mastercut Tool Corp. 7/16x1x7/16x2-3/4 5FL .060 Corner Radius Multi-Helix Ultra V5, PowerN 453-455-5
- Mastercut Tool Corp. 3/8x1-1/8x3/8x3 5FL Square Multi-Helix Long V5 W/Flat, PowerA 409-004W-1
- M.A. Ford Twister Hpd Solid Hp Drill 5X, 8.60Mm HPDSR 0860A
- M.A. Ford Twister Hpd Solid Hp Drill 5X, 3.70Mm HPDSR 0370A
- M.A. Ford 1/4 X 3/4 X 2-1/2 Ball X 27925010B
- Mastercut Tool Corp. High Performance Carbide End Mills