Mastercut Tool Corp.

7.2x34x7.2x74 3FL 130° Maximizer Point Drill DIN 6539

Mastercut Tool Corp. 7.2x34x7.2x74 3FL 130° Maximizer Point Drill DIN 6539 701-566
Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Metric
  • Finish: Uncoated
  • Point Angle: 130°
  • Number of Flutes: 3
  • Dimension: Metric
  • End Face: Drill Point
  • Single End Double End: Single End
  • OD (Decimal): 0.2835
See full product details
$32.75

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Mastercut Tool Corp. #701-566 Specifications

  • System of Measurement: Metric
  • Finish: Uncoated
  • Point Angle: 130°
  • Number of Flutes: 3
  • Dimension: Metric
  • End Face: Drill Point
  • Single End Double End: Single End
  • OD (Decimal): 0.2835
  • LOC (Decimal): 1.339
  • SHK (Decimal): 0.2835
  • OAL (Decimal): 2.913
  • OD (Metric): 7.2
  • LOC (Metric): 34
  • SHK (Metric): 7.2
  • OAL (Metric): 74
  • OD (Fractional): 7.2
  • LOC (Fractional): 34
  • SHK (Fractional): 7.2
  • OAL (Fractional): 74
  • Country of Origin (subject to change): United States

Description

7.2x34x7.2x74 3FL 130° Maximizer Point Drill DIN 6539

Restrictions and Compliance

Reviews of Mastercut Tool Corp. #701-566

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.