Skip to Main Content
customer-service Help
Mastercut Tool Corp.

7/32x1.102x.2362x2.59 2FL 140° Point 30° Helix Hurricane Drill, PowerA

Mastercut Tool Corp. 7/32x1.102x.2362x2.59 2FL 140° Point 30° Helix Hurricane Drill,  PowerA 650-084-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$54.28
  • Single End Double End: Single End
  • OD (Decimal): 0.2188
  • LOC (Decimal): 1.102
See full product details
Orders over $75 ship free.
Total: $54.28

Mastercut Tool Corp. #650-084-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.2188
  • LOC (Decimal): 1.102
  • SHK (Decimal): 0.2362
  • OAL (Decimal): 2.59
  • OD (Metric): 5.556
  • LOC (Metric): 27.991
  • SHK (Metric): 6
  • OAL (Metric): 65.786
  • OD (Fractional): 7/32
  • LOC (Fractional): 1.102
  • SHK (Fractional): .2362
  • OAL (Fractional): 2.59
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

7/32x1.102x.2362x2.59 2FL 140° Point 30° Helix Hurricane Drill, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #650-084-1