Skip to Main Content
customer-service Help

8.5x37x8.5x79 2FL 118° 4 Facet Point Medium Length Drill

Mastercut Tool Corp. 8.5x37x8.5x79 2FL 118° 4 Facet Point Medium Length Drill 703-612
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$53.89
  • Number of Flutes: 2
  • Finish: Uncoated
  • Dimension: Metric
See full product details
Orders over $75 ship free.
Total: $53.89

Mastercut Tool Corp. #703-612 Specifications

  • Number of Flutes: 2
  • Finish: Uncoated
  • Dimension: Metric
  • System of Measurement: Metric
  • End Face: Drill Point
  • Point Angle: 118°
  • Single End Double End: Single End
  • OD (Decimal): 0.3346
  • LOC (Decimal): 1.457
  • SHK (Decimal): 0.3346
  • OAL (Decimal): 3.11
  • OD (Metric): 8.5
  • LOC (Metric): 37
  • SHK (Metric): 8.5
  • OAL (Metric): 79
  • OD (Fractional): 8.5
  • LOC (Fractional): 37
  • SHK (Fractional): 8.5
  • OAL (Fractional): 79
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

8.5x37x8.5x79 2FL 118° 4 Facet Point Medium Length Drill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #703-612