Skip to Main Content
customer-service Help

8.6x40x8.6x84 2FL 118° 4 Facet Point Medium Length Drill, PowerT

  • Zoro #: G000659489
  • Mfr #: 703-614-2
Mastercut Tool Corp. 8.6x40x8.6x84 2FL 118° 4 Facet Point Medium Length Drill,  PowerT 703-614-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$66.42
  • Number of Flutes: 2
  • Finish: PowerT
  • Dimension: Metric
See full product details
Orders over $75 ship free.

Mastercut Tool Corp. #703-614-2 Specifications

  • Zoro #: G000659489
  • Mfr #: 703-614-2
  • Number of Flutes: 2
  • Finish: PowerT
  • Dimension: Metric
  • System of Measurement: Metric
  • End Face: Drill Point
  • Point Angle: 118°
  • Single End Double End: Single End
  • OD (Decimal): 0.3386
  • LOC (Decimal): 1.575
  • SHK (Decimal): 0.3386
  • OAL (Decimal): 3.307
  • OD (Metric): 8.6
  • LOC (Metric): 40
  • SHK (Metric): 8.6
  • OAL (Metric): 84
  • OD (Fractional): 8.6
  • LOC (Fractional): 40
  • SHK (Fractional): 8.6
  • OAL (Fractional): 84
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

8.6x40x8.6x84 2FL 118° 4 Facet Point Medium Length Drill, PowerT

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #703-614-2