Skip to Main Content
customer-service Help
Mastercut Tool Corp.

8x12x8x50 5FL 0.75 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN

Mastercut Tool Corp. 8x12x8x50 5FL 0.75 Corner Radius 45° Helix Ultra HY5 with Flat,  PowerN 558-452W-5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$45.92
  • Single End Double End: Single End
  • OD (Decimal): 0.315
  • LOC (Decimal): 0.472
See full product details
Orders over $75 ship free.
Total: $45.92

Mastercut Tool Corp. #558-452W-5 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.315
  • LOC (Decimal): 0.472
  • SHK (Decimal): 0.315
  • OAL (Decimal): 1.969
  • OD (Metric): 8
  • LOC (Metric): 12
  • SHK (Metric): 8
  • OAL (Metric): 50
  • OD (Fractional): 8
  • LOC (Fractional): 12
  • SHK (Fractional): 8
  • OAL (Fractional): 50
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

8x12x8x50 5FL 0.75 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #558-452W-5