Mastercut Tool
8x19x8x63 2FL Ball 55° High Helix Alumazip
Mfr # 528-410
Zoro # G000610541
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.315
- LOC (Decimal) 0.748
- SHK (Decimal) 0.315
Explore More Products
- MASTERCUT TOOL 7/16x2x7/16x4 2FL .030 Corner Radius Long Aluminum Xtreme Endmill, PowerZ 415-603-4
- MASTERCUT TOOL 3/4x1-3/4x3/4x4 2FL .020 Corner Radius Aluminum Xtreme Endmill, PowerZ 414-582-4
- MASTERCUT TOOL 5/32x9/16x5/32x2 2FL .015 Corner Radius Aluminum Xtreme Endmill 414-411
- OSG Carbide End Mill, 402, 8.0mm D, 21mm Cut L 402-3150
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L MEF-047-071-010
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L 30573
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L MEF-040-250-010
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 7/16"x1/2"x7/8"x4" C60184
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L MEF-040-060-005
- OSG Carbide End Mill, 402, 17/64 D, 3/4 Cut L 402-2656
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L MEF-050-200-010
- Mastercut Tool End Mills