Skip to Main Content
customer-service Help

8x19x8x63 5FL 0.75 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN

Mastercut Tool Corp. 8x19x8x63 5FL 0.75 Corner Radius 45° Helix Ultra HY5 with Flat,  PowerN 556-472W-5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$55.22
  • Single End Double End: Single End
  • OD (Decimal): 0.315
  • LOC (Decimal): 0.748
See full product details
Orders over $75 ship free.

Mastercut Tool Corp. #556-472W-5 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.315
  • LOC (Decimal): 0.748
  • SHK (Decimal): 0.315
  • OAL (Decimal): 2.48
  • OD (Metric): 8
  • LOC (Metric): 19
  • SHK (Metric): 8
  • OAL (Metric): 63
  • OD (Fractional): 8
  • LOC (Fractional): 19
  • SHK (Fractional): 8
  • OAL (Fractional): 63
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

8x19x8x63 5FL 0.75 Corner Radius 45° Helix Ultra HY5 with Flat, PowerN

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #556-472W-5