Mastercut Tool
8x20x8x63 120° NC Spotting Drill
Mfr # 700-510
Zoro # G300659738
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 120°
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
Explore More Products
- MASTERCUT TOOL 3/8x1x3/8x3 120° NC Spotting Drill, PowerA 600-510-1
- MASTERCUT TOOL 8x20x8x63 90° NC Spotting Drill 700-408
- MASTERCUT TOOL 4x18x4x63 90° NC Spotting Drill 700-404
- ASTRO PNEUMATIC DRILL BIT 8MM F/SPOT WELD DRILL AO1721
- COBRA CARBIDE 120���� - 2 FL Spotting Drill, Flute Length: 3/4" 31906
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL 34384
- OSG Spotting Drill, 60 deg., 4mm, 9/16 in. FL 63704
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0500" Drill dia, Flute Length: 0.150" QSPD-050-140
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN QSPD-040-120
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright 402-250090
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS 30311
- Mastercut Tool Spotting Drills