customer-service Help
Mastercut Tool Corp.

8x25x8x75 5FL 1.50mm Corner Radius 45° Helix HY5, PowerNR

Mastercut Tool Corp. 8x25x8x75 5FL 1.50mm Corner Radius 45° Helix HY5,  PowerNR 546-445-8
Tap to zoom
Hover or click to zoom
$69.64
  • Single End Double End: Single End
  • OD (Decimal): 0.315
  • LOC (Decimal): 0.984
See full product details
Orders over $75 ship free.

Total: $69.64

Mastercut Tool Corp. #546-445-8 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.315
  • LOC (Decimal): 0.984
  • SHK (Decimal): 0.315
  • OAL (Decimal): 2.953
  • OD (Metric): 8
  • LOC (Metric): 25
  • SHK (Metric): 8
  • OAL (Metric): 75
  • OD (Fractional): 8
  • LOC (Fractional): 25
  • SHK (Fractional): 8
  • OAL (Fractional): 75
  • Country of Origin (subject to change): United States

Description

8x25x8x75 5FL 1.50mm Corner Radius 45° Helix HY5, PowerNR

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #546-445-8