Skip to Main Content
customer-service Help

8x37x8x79 3FL 130° Maximizer Point Drill DIN 6539

Mastercut Tool Corp. 8x37x8x79 3FL 130° Maximizer Point Drill DIN 6539 701-582
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$57.32
  • Finish: Uncoated
  • Point Angle: 130°
  • Number of Flutes: 3
See full product details
Orders over $75 ship free.
Total: $57.32

Mastercut Tool Corp. #701-582 Specifications

  • Finish: Uncoated
  • Point Angle: 130°
  • Number of Flutes: 3
  • Dimension: Metric
  • End Face: Drill Point
  • System of Measurement: Metric
  • Single End Double End: Single End
  • OD (Decimal): 0.315
  • LOC (Decimal): 1.457
  • SHK (Decimal): 0.315
  • OAL (Decimal): 3.11
  • OD (Metric): 8
  • LOC (Metric): 37
  • SHK (Metric): 8
  • OAL (Metric): 79
  • OD (Fractional): 8
  • LOC (Fractional): 37
  • SHK (Fractional): 8
  • OAL (Fractional): 79
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

8x37x8x79 3FL 130° Maximizer Point Drill DIN 6539

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #701-582