Skip to Main Content
customer-service Help
Mastercut Tool Corp.

8x75x8x117 2FL 118° 4 Facet Point Drill, PowerT

Mastercut Tool Corp. 8x75x8x117 2FL 118° 4 Facet Point Drill,  PowerT 701-106-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$59.52
  • Finish: PowerT
  • Number of Flutes: 2
  • Point Angle: 118°
See full product details
Orders over $75 ship free.
Total: $59.52

Mastercut Tool Corp. #701-106-2 Specifications

  • Finish: PowerT
  • Number of Flutes: 2
  • Point Angle: 118°
  • Dimension: Metric
  • System of Measurement: Metric
  • End Face: Drill Point
  • Single End Double End: Single End
  • OD (Decimal): 0.315
  • LOC (Decimal): 2.953
  • SHK (Decimal): 0.315
  • OAL (Decimal): 4.606
  • OD (Metric): 8
  • LOC (Metric): 75
  • SHK (Metric): 8
  • OAL (Metric): 117
  • OD (Fractional): 8
  • LOC (Fractional): 75
  • SHK (Fractional): 8
  • OAL (Fractional): 117
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

8x75x8x117 2FL 118° 4 Facet Point Drill, PowerT

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #701-106-2