Skip to Main Content
customer-service Help

9/16x1-1/4x9/16x3-1/2 2FL 118° 4 Facet Point Stub Drill

Mastercut Tool Corp. 9/16x1-1/4x9/16x3-1/2 2FL 118° 4 Facet Point Stub Drill 603-226
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$170.23
  • Finish: Uncoated
  • Dimension: Imperial
  • System of Measurement: Imperial
See full product details
This item ships free.

Mastercut Tool Corp. #603-226 Specifications

  • Finish: Uncoated
  • Dimension: Imperial
  • System of Measurement: Imperial
  • Number of Flutes: 2
  • End Face: Drill Point
  • Point Angle: 118°
  • Single End Double End: Single End
  • OD (Decimal): 0.5625
  • LOC (Decimal): 1.25
  • SHK (Decimal): 0.5625
  • OAL (Decimal): 3.5
  • OD (Metric): 14.288
  • LOC (Metric): 31.75
  • SHK (Metric): 14.288
  • OAL (Metric): 88.9
  • OD (Fractional): 9/16
  • LOC (Fractional): 1-1/4
  • SHK (Fractional): 9/16
  • OAL (Fractional): 3-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

9/16x1-1/4x9/16x3-1/2 2FL 118° 4 Facet Point Stub Drill

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #603-226