Skip to Main Content
customer-service Help
Mastercut Tool Corp.

9/16x1-1/8x9/16x3-1/2 5FL .030 Corner Radius 45° Helix HY5, PowerNR

Mastercut Tool Corp. 9/16x1-1/8x9/16x3-1/2 5FL .030 Corner Radius 45° Helix HY5,  PowerNR 445-483-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$128.12
  • Single End Double End: Single End
  • OD (Decimal): 0.5625
  • LOC (Decimal): 1.125
See full product details
This item ships free.
Total: $128.12

Mastercut Tool Corp. #445-483-8 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.5625
  • LOC (Decimal): 1.125
  • SHK (Decimal): 0.5625
  • OAL (Decimal): 3.5
  • OD (Metric): 14.288
  • LOC (Metric): 28.575
  • SHK (Metric): 14.288
  • OAL (Metric): 88.9
  • OD (Fractional): 9/16
  • LOC (Fractional): 1-1/8
  • SHK (Fractional): 9/16
  • OAL (Fractional): 3-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

9/16x1-1/8x9/16x3-1/2 5FL .030 Corner Radius 45° Helix HY5, PowerNR

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #445-483-8