customer-service Help
Mastercut Tool Corp.

9/64x1-3/8x9/64x2-1/2 2FL 118° 4 Facet Point Drill

Mastercut Tool Corp. 9/64x1-3/8x9/64x2-1/2 2FL 118° 4 Facet Point Drill 601-114
Tap to zoom
Hover or click to zoom
$17.57
  • Point Angle: 118°
  • Number of Flutes: 2
  • Finish: Uncoated
See full product details
Orders over $75 ship free.

Total: $17.57

Mastercut Tool Corp. #601-114 Specifications

  • Point Angle: 118°
  • Number of Flutes: 2
  • Finish: Uncoated
  • Dimension: Imperial
  • System of Measurement: Imperial
  • End Face: Drill Point
  • Single End Double End: Single End
  • OD (Decimal): 0.1406
  • LOC (Decimal): 1.375
  • SHK (Decimal): 0.1406
  • OAL (Decimal): 2.5
  • OD (Metric): 3.572
  • LOC (Metric): 34.925
  • SHK (Metric): 3.572
  • OAL (Metric): 63.5
  • OD (Fractional): 9/64
  • LOC (Fractional): 1-3/8
  • SHK (Fractional): 9/64
  • OAL (Fractional): 2-1/2
  • Country of Origin (subject to change): United States

Description

9/64x1-3/8x9/64x2-1/2 2FL 118° 4 Facet Point Drill

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #601-114