customer-service Help
Mastercut Tool Corp.

K .2810x2-1/8x.2810x3-1/2 2FL 118° 4 Facet Point Drill

Mastercut Tool Corp. K .2810x2-1/8x.2810x3-1/2 2FL 118° 4 Facet Point Drill 601-218
Tap to zoom
Hover or click to zoom
$28.05
  • System of Measurement: Imperial
  • Finish: Uncoated
  • Point Angle: 118°
See full product details
Orders over $75 ship free.

Total: $28.05

Mastercut Tool Corp. #601-218 Specifications

  • System of Measurement: Imperial
  • Finish: Uncoated
  • Point Angle: 118°
  • Number of Flutes: 2
  • Dimension: Imperial
  • End Face: Drill Point
  • Single End Double End: Single End
  • OD (Decimal): 0.281
  • LOC (Decimal): 2.125
  • SHK (Decimal): 0.281
  • OAL (Decimal): 3.5
  • OD (Metric): 7.137
  • LOC (Metric): 53.975
  • SHK (Metric): 7.137
  • OAL (Metric): 88.9
  • OD (Fractional): .2810
  • LOC (Fractional): 2-1/8
  • SHK (Fractional): .2810
  • OAL (Fractional): 3-1/2
  • Country of Origin (subject to change): United States

Description

K .2810x2-1/8x.2810x3-1/2 2FL 118° 4 Facet Point Drill

Restrictions and Compliance

Reviews of Mastercut Tool Corp. #601-218